Cable clamp, single-lobed according to SN 78550
CBLCLMP-SN78550-A-9,0MM
Art.-no. 0592998090
EAN 4057708067800
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Grip range (Ø) | 9 mm |
Width (b) | 8 mm |
Length (l) | 9 mm |
Height (h) | 8 mm |
Material thickness (s) | 1 mm |
Diameter of hole (d) | 3.2 mm |
Material | Steel |
Surface | Zinc plated |
