Cable clamp type AC
Cable clamp type AC
CBLCLMP-AC-(44-48MM)
Art.-no. 097104448
EAN 4011231898683
Register now and access more than 125,000 products
Cable clamp, hot-dip galvanised, with full-length steel pressure tray, for mounting on profile rails with a slot width of 18/22 mm.
In order to avoid cable deformation caused by load points, shape-retaining counter/long trays should be used if required.
Counter/long trays must be ordered separately.
Datasheets(X)
For vertical or horizontal single and bundle laying of lines, cables, fire protection cables and rigid electrical installation pipes (not part of expert report) on walls and ceilings
Protected installations outdoors and indoors.
![]() | |
Min./max. grip range | 44-48 mm |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!