Cable clamp type H
Cable clamp type H
CBLCLMP-H-(56-60MM)
Art.-no. 0971056
EAN 4011231898751
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Full-length zinc-plated steel pressure tray
For mounting on profile rails with slot width 16 mm
Notice
In order to avoid cable deformation caused by load points, shape-retaining counter/long trays should be used if required.
Counter/long trays must be ordered separately.
Product information
Datasheets(X)
Application area
For vertical or horizontal single and bundle laying of lines, cables, fire protection cables and rigid electrical installation pipes (not part of expert report) on walls and ceilings.
Protected installations outdoors and indoors.
![]() | |
Min./max. grip range | 56-60 mm |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!