Welcome to Würth Slowakia For trade customers only

Cable clip PG

Cable clip PG
CLIP-CLAMP-PLA-PG21-28,3MM

Art.-no. 0971550021
EAN 4052712307522

Price for selected packaging unit
Cable clip PG

Art.-no. 0971550021

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Clip-pipe clamp PG
  • Interconnecting

  • With slotted hole 4.5x12.4 mm

  • for PG pipes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

21

With connection mechanism (vertical)

Yes

Elongated hole length

12.4 mm

Elongated hole width

4.5 mm

Min./max. temperature resistance

-40 to 90 °C

Colour

Light grey, similar to RAL 7035

Material

PP - Polypropylene

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information