Welcome to Würth Slowakia For trade customers only

Cable clip with nail plug 6 x 50 mm

Cable bracket with nail anchor
CBLCLIP-PLA-NAILDOWEL-6X50-16WIRE-L226MM

Art.-no. 0971603200

EAN 4024835073110

Price for selected packaging unit
Cable clip with nail plug 6 x 50 mm

Art.-no. 0971603200

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality polyamide 6.6 (no polypropylene)

Robust and durable cable holder



Freely accessible fastening point


No additional setting tool required

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For routing cables in suspended ceilings

Number of cables

16 PCS

Cable type

NYM 3 x 1.5 mm²

Width

226 mm

Min./max. temperature resistance

-30 to 80 °C

Flame-retardant

Yes

Flame-retardant conditions

at 700°C

Colour

Light grey RAL 7035

Material

PA 6.6 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information