Cable clip with nail plug 6 x 50 mm
Cable bracket with nail anchor
CBLCLIP-PLA-NAILDOWEL-6X50MM-10W-L150MM
Art.-no. 0971603140
EAN 4024835073103
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
High-quality polyamide 6.6 (no polypropylene)
Robust and durable cable holder
Freely accessible fastening point
No additional setting tool required
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
For routing cables in suspended ceilings
Number of cables  | 10 PCS  | 
Cable type  | NYM 3 x 1.5 mm²  | 
Width  | 150 mm  | 
Min./max. temperature resistance  | -30 to 80 °C  | 
Flame-retardant  | Yes  | 
Flame-retardant conditions  | at 700°C  | 
Colour  | Light grey RAL 7035  | 
Material  | PA 6.6 - Polyamide  | 
Halogen-free  | Yes  | 
Silicone-free  | Yes  |