Cable drum, with metal holder
CBLREEL-290-40M/2,5MM-IP44
Art.-no. 0774189161
EAN 4050641280718
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- 3 x 1.5 mm2 wire
- Cable length: 50 m
- Can be used while coiled: max. 1,000 W - coiled, max. 3,000 W - uncoiled
- Pipe-shaped plug, 4 safety sockets
- Easy to coil, secure storage
Product information
Datasheets(X)
Cable type | AT-N07V3V3-F 5G2.5 mm² K35 |
Cable length | 40 m |
Design | 4 CEE sockets, 16 A |
Nominal voltage | 230 V/AC |
IP protection class | IP 44 |
Power (with cable unrolled) | 3300 W |
Power (with cable rolled up) | 1300 W |
Overheating protection | Yes |