Cable feed device CPS 3
CBLFEDSYS-COMPLETE-CPS3-30M
Art.-no. 0975853030
EAN 4052703645541
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Time and cost savings thanks to Powerglider
Fibreglass rod ∅ 3 mm in plastic housing
Product information
Datasheets(X)
Length | 30 m |
Diameter | 3 mm |
Tensile load | 120 kg |
Connection thread | M6 |
Material | Fibre glass |
Colour | Yellow |
Material of housing | Plastic |
Cable feed device CPS 3 including:
1
x
Description:
4.7 ml
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds
Quantity:
1
x
1
x
Powerglider with special eye head
GUIDHD-F.PSHROD-PWRGLID-M6
Description:
M6; 120 mm
With integrated compensation of twist
Quantity:
1
x
1
x
Description:
6-9 mm
For CPS cable feed devices
Quantity:
1
x
1
x
Description:
30 m; 3 mm;M6
Quantity:
1
x
5
x
Description:
M6
Quantity:
5
x
2
x
Description:
M6
Quantity:
2
x
3
x
Quantity:
3
x
1
x
Cable pull handle for CPS cable feed devices (apart from CPS 1)
CBLPULHNDL-F.CBLFEDSYS-RBR
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!