Cable gland
Cable gland SKINTOP MS, EMC/earthing
CBLGLND-SKINTOP-(MS-SC)-MSVN-M20X1,5
Art.-no. 0967914420
EAN 4045727817629
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
SKINTOP MS, EMC/earthing
Product information
Datasheets(X)
Connection thread | M20 x 1.5 |
Min./max. cable diameter | 7-12.5 mm |
Thread length (metric thread) | 8 mm |
Width across flats (SW) | 24 mm |
Min./max. temperature conditions | -25 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 10 bar |
Material | Brass |
Surface | Nickel plated |
Material of sealing ring for the connection thread | Nitrile natural rubber NBR |
Material of lamellar insert | PA - Polyamide |