Welcome to Würth Slowakia For trade customers only

Cable gland

Cable gland SKINTOP MS, EMC/earthing
CBLGLND-SKINTOP-(MS-SC)-MSVN-M50X1,5

Art.-no. 0967914450

EAN 4050642814936

Price for selected packaging unit
Cable gland

Art.-no. 0967914450

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

SKINTOP MS, EMC/earthing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M50 x 1.5

Min./max. cable diameter

27-35 mm

Thread length (metric thread)

10 mm

Width across flats (SW)

54 mm

Min./max. temperature conditions

-25 to 100 °C

IP protection class

IP 68

Max. pressure

10 bar

Material

Brass

Surface

Nickel plated

Material of sealing ring for the connection thread

Nitrile natural rubber NBR

Material of lamellar insert

PA - Polyamide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information