Welcome to Würth Slowakia For trade customers only

Cable gland

Cable gland SKINTOP standard
CBLGLND-SKINTOP-ST-LIGHTGREY-M50X1,5

Art.-no. 0985500250

EAN 4038898378099

Price for selected packaging unit
Cable gland

Art.-no. 0985500250

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Skintop standard
NoticeCable glands with sealing lip, only from M40 to M63 with NBR o-ring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Connection thread

M50 x 1.5

Min./max. cable diameter

27-34 mm

Thread length (metric thread)

12 mm

Width across flats (SW)

55 mm

Length

62 mm

Min./max. temperature conditions

-20 to 100 °C

IP protection class

IP 68

Max. pressure

5 bar

Material

PA - Polyamide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information