Cable gland
Cable gland SKINTOP standard
CBLGLND-SKINTOP-STDD-LIGHTGREY-M32X1,5
Art.-no. 0967900232
EAN 4038898559443
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Skintop standard
NoticeCable glands with sealing lip, only from M40 to M63 with NBR o-ring
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread | M32 x 1.5 |
Min./max. cable diameter | 9-21 mm |
Thread length (metric thread) | 10 mm |
Width across flats (SW) | 36 mm |
Length | 47 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA - Polyamide |