Welcome to Würth Slowakia For trade customers only

Cable gland

CBLGLND-SKINTOP-STDD-LIGHTGREY-M40X1,5

Art.-no. 0967900240

EAN 4038898559450

Price for selected packaging unit
Cable gland

Art.-no. 0967900240

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Skintop standard
NoticeCable glands with sealing lip, only from M40 to M63 with NBR o-ring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Connection thread

M40 x 1.5

Min./max. cable diameter

16-28 mm

Thread length (metric thread)

10 mm

Width across flats (SW)

46 mm

Length

52 mm

Min./max. temperature conditions

-20 to 100 °C

IP protection class

IP 68

Max. pressure

5 bar

Material

PA - Polyamide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information