Welcome to Würth Slowakia For trade customers only

Cable gland PA

Cable gland PA
CBLGLND-PA-BLACK-M16X1,5

Art.-no. 0967817016

EAN 4038898046943

Price for selected packaging unit
Cable gland PA

Art.-no. 0967817016
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
Black

Connection thread

M16 x 1.5

Min./max. cable diameter

5-10 mm

Thread length (metric thread)

8 mm

Width across flats (SW)

20 mm

Min./max. temperature conditions

-20 to 100 °C

IP protection class

IP 68

Max. pressure

5 bar

Material

PA - Polyamide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information