Cable gland, brass Metric according to EN 60423/EN 62444
CBLGLND-BRS-(E2J)-WS43-M40X1,5
Art.-no. 096776040
EAN 4050642787162
Register now and access more than 125,000 products
- Integrated strain relief.
- Twist prevention.
- Large sealing and clamping range.
- Easy to install.
- Made in Germany.
Datasheets(X)
![]() | |
Connection thread | M40 x 1.5 |
Min./max. cable diameter | 19-27 mm |
Thread length (metric thread) | 8 mm |
Width across flats (SW) | 43 mm |
Length | 41 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | Brass |
Surface | Nickel plated |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Material of sealing ring for the connection thread | Nitrile natural rubber NBR |
Material of lamellar insert | PA 6 V-2 - Polyamide 6 V-2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
