Cable gland, brass PG
CBLGLND-BRS-(E2J)-(IP68-PG9)
Art.-no. 096782 009
EAN 4045727055656
Register now and access more than 125,000 products
- Integrated strain relief.
- Twist prevention.
- Large sealing and clamping range.
- Easy to install.
- Made in Germany.
Datasheets(X)
![]() | |
Connection thread (conduit thread) | PG 9 |
Min./max. cable diameter | 4-8 mm |
Width across flats | 17 mm |
Length | 29 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | Brass |
Surface | Nickel plated |
Material of lamellar insert | PA 6 V-2 - Polyamide 6 V-2 |
Material of sealing ring | Nitrile rubber |
Min. cable diameter | 4 mm |
Max. cable diameter | 8 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
