Cable gland metric, PA, reduced sealing insert
Cable gland, metric, PA, reduced sealing insert
CABLE GLAND PA M16X1,5 NBR,7001
Art.-no. 0967815116
EAN 4038898022633
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Thread according to EN 60423
Product information
Datasheets(X)
Colour | Silver grey RAL 7001 |
Connection thread | M16 x 1.5 |
Min./max. cable diameter | 3-10 mm |
Thread length (metric thread) | 8 mm |
Width across flats (SW) | 20 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |