Welcome to Würth Slowakia For trade customers only

Cable gland metric, PA, reduced sealing insert

Cable gland, metric, PA, reduced sealing insert
CABLE GLAND PA M25X1,5 NBR,7001

Art.-no. 0967815125

EAN 4038898050834

Price for selected packaging unit
Cable gland metric, PA, reduced sealing insert

Art.-no. 0967815125

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thread according to EN 60423
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Silver grey RAL 7001

Connection thread

M25 x 1.5

Min./max. cable diameter

8-17 mm

Thread length (metric thread)

8 mm

Width across flats (SW)

29 mm

Min./max. temperature conditions

-20 to 100 °C

IP protection class

IP 68

Max. pressure

5 bar

Material

PA 6 V-2 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Material of sealing ring

Polychloroprene nitrile rubber CR/NBR, halogenic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information