Welcome to Würth Slowakia For trade customers only

Cable gland, polyamide Metric according to EN 60423/EN 62444

Cable gland, metric EN 60423
CBLGLND-POLYAMIDE-M12X1,5

Art.-no. 096770012

EAN 4048539251483

Price for selected packaging unit
Cable gland, polyamide Metric according to EN 60423/EN 62444

Art.-no. 096770012

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Integrated strain relief

  • Large sealing and clamping range

  • Easy to install
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Connection thread

M12 x 1.5

Min./max. cable diameter

3-6.5 mm

Thread length (metric thread)

8 mm

Width across flats (SW)

15 mm

Min./max. temperature conditions

-20 to 100 °C

IP protection class

IP 68

Max. pressure

5 bar

Material

PA 6 V-2 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Material of sealing ring

Polychloroprene nitrile rubber CR/NBR, halogenic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information