Cable gland, polyamide Metric according to EN 60423/EN 62444
CBLGLND-POLYAMIDE-M25X1,5
Art.-no. 096770025
EAN 4048539251513
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Integrated strain relief.
- Large sealing and clamping range.
- Easy to install.
Product information
Datasheets(X)
![]() | |
Colour | Light grey RAL 7035 |
Connection thread | M25 x 1.5 |
Min./max. cable diameter | 13-18 mm |
Thread length (metric thread) | 8 mm |
Width across flats (SW) | 33 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
