Welcome to Würth Slowakia For trade customers only

Cable gland, polyamide PG

CABLE GLAND PA RAL7001 PG11 IP68

Art.-no. 096781 111

EAN 4038898050537

Price for selected packaging unit
Cable gland, polyamide PG

Art.-no. 096781 111

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Integrated strain relief.

  • Large sealing and clamping range.

  • Easy to install.

  • Made in Germany.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Silver grey RAL 7001

Connection thread (conduit thread)

PG 11

Min./max. cable diameter

5-10 mm

Width across flats

22 mm

Min./max. temperature conditions

-20 to 100 °C

IP protection class

IP 68

Max. pressure

5 bar

Material

PA 6 V-2 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Material of sealing ring

Polychloroprene nitrile rubber CR/NBR, halogenic

Min. cable diameter

5 mm

Max. cable diameter

10 mm

Min. temperature conditions

-20 °C

Max. temperature conditions

100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information