Cable gland, polyamide PG
KABELVERSCHR. PG21 PA
Art.-no. 096781 521
EAN 4038898046967
Register now and access more than 125,000 products
- Integrated strain relief.
- Large sealing and clamping range.
- Easy to install.
- Made in Germany.
Datasheets(X)
![]() | |
Colour | Jet black RAL 9005 |
Connection thread (conduit thread) | PG 21 |
Min./max. cable diameter | 13-18 mm |
Width across flats | 33 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Min. cable diameter | 13 mm |
Max. cable diameter | 18 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 100 °C |
