Welcome to Würth Slowakia For trade customers only

Cable grommet CR

Cable sleeve double flanged chloropren
CBLSLEV-CHLPR-BLCK-4,8X8,5X12X2MM

Art.-no. 0561660025
EAN 4056807156613

Price for selected packaging unit
Cable grommet CR

Art.-no. 0561660025

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Double-sided polychloroprene
  • Polychloroprene – synthetic elastomer

  • Good resistance to ageing

  • Good ozone resistance

  • Good insulation properties

  • Excellent elasticity

  • Relatively good oil resistance

  • Shore A 60 +/-5

  • RoHS-compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d)

4.8 mm

Bore hole (D1)

8.5 mm

Outer diameter (D)

12 mm

Installation thickness (h1)

2 mm

Height (H)

5 mm

Colour

Black

Material

Neoprene

Ultraviolet resistance

Yes

RoHS-compliant

Yes

ISO

3302

Min./max. temperature resistance

-30 to 90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information