Welcome to Würth Slowakia For trade customers only

Cable grommet, double-sided

Cable sleeve, double flanged
CBLSLEV-DBSIDED-15X22X26MM

Art.-no. 056166612
EAN 4038898753445

Price for selected packaging unit
Cable grommet, double-sided

Art.-no. 056166612

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)

  • Temperature range: -40°C to +120°C

  • Tolerances according to ISO 3302-1 M2

  • Material: EPDM rubber

  • Colour: black
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d)

15 mm

Bore hole (D1)

22 mm

Outer diameter (D)

26 mm

Installation thickness (h1)

1.5 mm

Height (H)

11 mm

Colour

Black

Material

EPDM (ethylene propylene diene monomer rubber)

Ultraviolet resistance

Yes

Silicone-free

Yes

RoHS-compliant

Yes

ISO

3302

Min./max. temperature resistance

-40 to 120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information