Cable grommet, double-sided
CBLSLEV-DBSIDED-8X10X15MM
Art.-no. 056166613
EAN 4038898753469
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Resistant to corrosion, weathering (UV radiation, ozone), acids and weak caustic solutions, as well as to brief wetting with oil and solvents (e.g. fuel).
- Temperature range: -40 °C to +120 °C.
- Black EPDM rubber meets tolerances according to ISO 3302-1 M2.
Product information
Datasheets(X)
![]() | |
Internal diameter (d) | 8 mm |
Bore hole (D1) | 10 mm |
Outer diameter (D) | 10 mm |
Installation thickness (h1) | 1.5 mm |
Height (H) | 15 mm |
Colour | Black |
Material | EPDM (ethylene propylene diene monomer rubber) |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -40 to 120 °C |
