Cable routing conduit Mini with single row of base holes and cover
Cable routing conduit MINI
CRC-R7035-LIGHTGREY-20X20MM
Art.-no. 0973620201
EAN 4046777913651
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With single-row base holes and cover
- For unobtrusive installation of cables (e.g. aerial lines, bell lines, telephone cables, NYM cable)
Product information
Datasheets(X)
Application area
- Surface laying of cables with small cross-sections
- Installation of alarm systems, retrofitting, aerial mounting etc.
Type description | 20 x 20 |
Height | 18.5 mm |
Width | 18.5 mm |
Colour | Light grey RAL 7035 |
Channel length | 2 m |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!