Welcome to Würth Slowakia For trade customers only

Cable routing conduit sheet steel LFKS

Cable routing conduit sheet steel LFKS
CRC-SHTMT-(ZN)-60X100MM

Art.-no. 0973665100

EAN 4099618392641

Price for selected packaging unit
Cable routing conduit sheet steel LFKS

Art.-no. 0973665100

Price for selected packaging unit
Quantity
PU
x 4 m

Exclusively for trade customers

Register now and access more than 125,000 products

Fully overlapping upper cover (lid) and base holes
  • Double-row base perforation

  • Low fire load
Notice

For coated profiles, both the upper and lower parts must be earthed. In the case of uncoated profiles, it is sufficient to earth only the lower part.


All upper and lower parts have earthing leads for attaching the earthing cables.


Supply length tolerance +/- 3 mm. Powder coating only in visible area. Minor burr formation possible at cut edges.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Workstation installation for mitigating fire load in office environments, workshops, warehouses and laboratories and spaces with functional internal architectures (garages/parking facilities, fuel stations, cellars, hobby rooms) with high regular mechanical stress.

Height x width

60 x 100 mm

Colour

Zinc grey

Channel length

2 m

Material

Steel

Surface

Sendzimir galvanized

Ultraviolet resistance

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Butt connector for LFKS sheet steel cable routing conduit

BUTTCON-CRCS-60X100MM

Used for mechanical and electrical connection
x 10 pcs
Earthing cable for LFKS sheet steel cable routing conduit

ERTHCBL-CRCS-300MM

x 10 pcs
End piece cable routing conduit sheet steel LFKS

ENDPIECE-CRCS-(ZN)-60X100MM

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information