Cable sealing end with Simplex hook
Cable end seal with simplex hooks
SEAL-ROPEND-SIMPLEXHOOK-D8MM
Art.-no. 0880967
EAN 4011231810456
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length (L) | 120 mm |
Material | Iron |
Surface | Zinc plated |
Suitable for rope diameter | 8 mm |
