Welcome to Würth Slowakia For trade customers only

Cable tie BT PA

CBLTIE-METLATCH-BLCK-BT1.5I-M0-3,6X155MM

Art.-no. 5630000347

EAN 4061975258915

Price for selected packaging unit
Cable tie BT PA

Art.-no. 5630000347

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With INDUSTRY metal barb
  • The head is characterised by a unique, patented round design and smooth edges

  • The stainless steel locking pin offers consistent performance

  • Reliability and infinite adjustment across the entire bundle range

  • High strength and low tightening effort

  • The curved tip can be picked up easily from flat surfaces and can be processed more quickly

  • Metal latch closure made from anti-magnetic stainless steel

  • No sharp edges

  • Extremely high retention forces

  • Natural: For indoor use

  • Black: UV-resistant and weather-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Switch cabinet construction

  • Installation

  • Vehicle manufacturing

  • Vehicle workshops

  • Maintenance workshops

  • Elevator construction

  • and much more

Width

3.6 mm

Length

155 mm

Min./max. bundle diameter

0.8-38 mm

Max. tensile force

178 N

Min./max. temperature resistance

-40 to 85 °C

Material

PA 6.6 - Polyamide

Silicone-free

Yes

Halogen-free

Yes

Colour

Black

Design

With curved tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information