Cable tie KBL 1 made of polyamide with plastic tongue
CBLTIE-PLA-PLALATCH-BLCK-4,8X360MM
Art.-no. 0502048361
EAN 4054458714558
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Reliable cable tie for quickly organising and bundling cables and wires
Long, reliable service life
- High industrial quality for a long, reliable service life for indoor and outdoor use, depending on the version
- Internal toothing on the tie for a secure grip on bundled cables
- Natural-coloured variants are for indoor use only
- A carbon additive in the black cable ties delays the effect of UV rays on the material
- Resistant to bases, oils, greases and vehicle fuels
Easy handling
- Can be installed directly by hand. No additional assembly tools are required
Notice
- Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
- Natural: For indoor use
Product information
Datasheets(X)
Application area
Switch cabinet manufacturing, installation, vehicle construction, vehicle workshops, workshops, lift construction
Material | PA - Polyamide |
Colour | Black |
Width | 4.8 mm |
Length | 360 mm |
Min./max. bundle diameter | 1.6-100 mm |
Min./max. temperature resistance | -40 to 85 °C |
Silicone-free | Yes |
RoHS-compliant | Yes |