Welcome to Würth Slowakia For trade customers only

Cable tie KBL 1 made of polyamide with plastic tongue

Cable tie KBL1 PA plastic latch
CBLTIE-PLALATCH-PA12-BLCK-9X180MM

Art.-no. 0502109180

EAN 4058794764444

Price for selected packaging unit
Cable tie KBL 1 made of polyamide with plastic tongue

Art.-no. 0502109180

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reliable cable tie for quickly organising and bundling cables and wires

Long, reliable service life


  • High industrial quality for a long, reliable service life for indoor and outdoor use, depending on the version

  • Internal toothing on the tie for a secure grip on bundled cables

  • Natural-coloured versions are only suitable for indoor use, black versions are also suitable for temporary outdoor use due to their UV and weather resistance

  • A carbon additive in the black cable ties delays the effect of UV rays on the material

  • Resistant to bases, oils, greases and vehicle fuels


Easy to use


  • Can be installed directly by hand, no additional assembly tools are required
Notice
  • Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

  • Natural: For indoor use

  • Black: Also for temporary outdoor use due to a carbon additive that delays the effect of UV rays on the material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Switch cabinet manufacturing, installation, vehicle construction, vehicle workshops, workshops, lift construction

Material

PA 12 - Polyamide

Colour

Black

Width

9 mm

Length

180 mm

Min./max. bundle diameter

10-42 mm

Min./max. processing temperature

-45 to 90 °C

Flammability

HB

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information