Cable tie PA4.6
Cable tie PA4.6
CBLTIE-PA4.6-NAT-HEATRES-3,6X150MM
Art.-no. 5630000493
EAN 4061975505552
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With plastic pawl, heat stabilised up to 130 °C
- Cable ties for operating temperatures of up to +130°C
- Low smoke development in case of fire
- Inner teeth for a secure grip
- Increased water absorption
Product information
Datasheets(X)
Material | PA 4.6 - Polyamide |
Colour | Natural |
Width | 3.6 mm |
Length | 150 mm |
Min./max. bundle diameter | 3.5-36 mm |
Min./max. temperature resistance | -40 to 130 °C |
Ultraviolet resistance | No |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Flammability | V2 |