Cable tie PA4.6
Cable tie PA4.6
CBLTIE-PA4.6-NAT-HEATRES-4,8X380MM
Art.-no. 5630000497
EAN 4061975505590
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
With plastic pawl, heat stabilised up to 130 °C
- Cable ties for operating temperatures of up to +130°C
 - Low smoke development in case of fire
 - Inner teeth for a secure grip
 - Increased water absorption
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Material  | PA 4.6 - Polyamide  | 
Colour  | Natural  | 
Width  | 4.8 mm  | 
Length  | 380 mm  | 
Min./max. bundle diameter  | 3.5-106.7 mm  | 
Min./max. temperature resistance  | -40 to 130 °C  | 
Ultraviolet resistance  | No  | 
Silicone-free  | Yes  | 
Halogen-free  | Yes  | 
RoHS-compliant  | Yes  | 
Flammability  | V2  |