Welcome to Würth Slowakia For trade customers only

Cable tie PLT-30/-39 PA

CBLTIE-PA-BLCK-PLT1M-C30-2,5X99MM

Art.-no. 5630000407

EAN 4061975269348

Price for selected packaging unit
Cable tie PLT-30/-39 PA

Art.-no. 5630000407

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With INDUSTRY plastic pawl, heat stabilised up to 115 °C
  • Heat-stabilised cable ties for continuous use at +115°C

  • One-piece construction for consistent performance and reliability

  • Closing the cable ties requires the least force of any in the industry

  • The curved tip can be picked up easily from flat surfaces and threaded quickly

  • Long service life

  • Resistant to oils, greases, automotive fuels and many organic substances

  • Natural: For indoor use

  • Black: UV and weather-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Vehicle manufacturing

  • Plant construction

  • and much more

Material

PA 6.6 - Polyamide

Colour

Black

Width

2.5 mm

Length

99 mm

Min./max. bundle diameter

1.5-22 mm

Min./max. temperature resistance

-60 to 115 °C

Min. tensile force

80 N

Ultraviolet resistance

Yes

Silicone-free

Yes

Halogen-free

Yes

RoHS-compliant

Yes

Design

With curved tip

Flammability

V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information