Cable tie PLT-300 PA
CBLTIE-PA-BLCK-PLT1M-M300-2,5X99MM
Art.-no. 5630000432
EAN 4061975269591
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With INDUSTRY plastic pawl, UV/heat stabilised up to 115 °C
- Heat-stabilised cable ties for continuous use at +115°C
- UV-resistant and weather-resistant
- One-piece construction for consistent performance and reliability
- Closing the cable ties requires the least force of any in the industry
- The curved tip can be picked up easily from flat surfaces and threaded quickly
- Long service life
- Resistant to oils, greases, automotive fuels and many organic substances
Product information
Datasheets(X)
Application area
- Solar and photovoltaics
- Vehicle manufacturing
- Roof constructions
- and much more
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 2.5 mm |
Length | 99 mm |
Min./max. bundle diameter | 1.5-22 mm |
Min./max. temperature resistance | -60 to 115 °C |
Min. tensile force | 80 N |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With curved tip |
Flammability | V2 |