Welcome to Würth Slowakia For trade customers only

Cable tie PLT-76 E/TFE

CBLTIE-E/TFE-BLUE-PLT1C-C76-2,5X102MM

Art.-no. 5630000472

EAN 4061975279279

Price for selected packaging unit
Cable tie PLT-76 E/TFE

Art.-no. 5630000472

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With INDUSTRY plastic pawl, heat stabilised up to 170 °C
  • High level of resistance to: UV radiation; chemical substances; radioactive radiation; high and low temperatures

  • One-piece construction for consistent performance and reliability

  • Closing the cable ties requires the least force of any in the industry

  • The curved tip can be picked up easily from flat surfaces and threaded quickly

  • Long service life

  • Not hygroscopic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Refineries

  • Nuclear power plant

  • Aviation

  • Mechanical engineering

  • Food industry

  • and much more

Material

ETFE

Colour

Blue

Width

2.5 mm

Length

102 mm

Min./max. bundle diameter

3.3-22 mm

Min./max. temperature resistance

-60 to 170 °C

Min. tensile force

80 N

Ultraviolet resistance

Yes

Silicone-free

Yes

Halogen-free

No

RoHS-compliant

Yes

Design

With curved tip

Flammability

V0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information