Welcome to Würth Slowakia For trade customers only

Cable tie PLT PA

CBLTIE-PA-NAT-PLT2.5S-C-4,8X249MM

Art.-no. 5630000126

EAN 4061975249104

Price for selected packaging unit
Cable tie PLT PA

Art.-no. 5630000126

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With INDUSTRY plastic pawl (Global change)
  • Versatile cable ties for countless applications

  • One-piece construction for consistent performance and reliability

  • Closing the cable ties requires the least force of any in the industry

  • The curved tip can be picked up easily from flat surfaces and threaded quickly

  • Long service life

  • Resistant to oils, greases, automotive fuels and many organic substances

  • Natural: For indoor use

  • Black: UV-resistant and weather-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Switch cabinet construction

  • Installation

  • Vehicle manufacturing

  • Vehicle workshops

  • Maintenance workshops

  • Lift construction

  • and much more

Material

PA 6.6 - Polyamide

Colour

Natural

Width

4.8 mm

Length

249 mm

Min./max. bundle diameter

1.5-64 mm

Min./max. temperature resistance

-40 to 85 °C

Min. tensile force

222 N

Ultraviolet resistance

No

Silicone-free

Yes

Halogen-free

Yes

RoHS-compliant

Yes

Design

With curved tip

Flammability

V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information