Welcome to Würth Slowakia For trade customers only

Cable tie for single-hole mounting

Cable tie PA for single-hole mounting
CBLTIE-PLA-MB-WEATHERPROOF-BLCK-7,6X376

Art.-no. 05023510
EAN 4011231434706

Price for selected packaging unit
Cable tie for single-hole mounting

Art.-no. 05023510

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With moulded, movable locking head for 90° insertion of the tie

Special cable tie with 90° tie insertion


  • Single-hole mounting possible without screws or adhesive

  • No costs for additional mounting parts


Secure grip on bundled cables


Inner toothing on tie



Quick and simple threading


Bent-up cable tie ends



No additional assembly tools required


Hand operable


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle construction, electrical installations, motor-vehicle workshops and factory workshops

Width of band (B)

7.6 mm

Length (L)

376 mm

Min./max. bundle diameter (Ø)

1.6-102 mm

Min. drill hole diameter

8.0 mm

Max. drill hole diameter

10.2 mm

Material

PA 6.6 - Polyamide

Min./max. temperature resistance

-40 to 85 °C

Ultraviolet resistance

Yes

Colour

Black

Halogen-free

Yes

Silicone-free

Yes

Corresponds to original spare part number

001 997 8490

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information