Cable tie for single-hole mounting
Special cable ties for single-hole mounting
CBLTIE-PLA-WEATHERPROOF-BLCK-3,4X206MM
Art.-no.
05023210
EAN 4011231434645
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With moulded, movable locking head for 90° insertion of the tie
Special cable tie with 90° tie insertion
- Single-hole mounting possible without screws or adhesive
- No costs for additional mounting parts
Secure grip on bundled cables
Inner toothing on tie
Quick and simple threading
Bent-up cable tie ends
No additional assembly tools required
Hand operable
Product information
Datasheets(X)
Application area
Vehicle construction, electrical installations, motor-vehicle workshops and factory workshops
Width of band (B) | 3.4 mm |
Length (L) | 206 mm |
Min./max. bundle diameter (Ø) | 1.6-50 mm |
Min. drill hole diameter | 3.8 mm |
Max. drill hole diameter | 5.3 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Ultraviolet resistance | Yes |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |