Cable ties with angled tip
Cable tie with plastic latch, cranked point
CBLTIE-PLALATCH-NAT-2,5X165MM
Art.-no. 0502456004
EAN 4050641386403
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Particularly suitable for confined installation locations thanks to angled tip
Product information
Datasheets(X)
Application area
Switch cabinets, compact cable conduits and recesses
Material | PA 6.6 - Polyamide |
Colour | Natural |
Width | 2.5 mm |
Length | 165 mm |
Min./max. bundle diameter | 1-43 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min./max. processing temperature | 10 to 30 °C |
Halogen-free | Yes |