Cable ties with plastic latch closure - industrial quality
Cable tie PLT PA
CBLTIE-PA-BLCK-PLT5H-C0-8,9X450MM
Art.-no.
5630000218
EAN 4061975250025
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Cable ties, internal toothing
- Versatile cable ties for countless applications
- One-piece construction for consistent performance and reliability
- Closing the cable ties requires the least force of any in the industry
- The curved tip can be picked up easily from flat surfaces and threaded quickly
- Long service life
- Resistant to oils, greases, automotive fuels and many organic substances
- Natural: For indoor use
- Black: UV-resistant and weather-resistant
Product information
Datasheets(X)
Application area
- Switch cabinet construction
- Installation
- Vehicle manufacturing
- Vehicle workshops
- Maintenance workshops
- Lift construction
- and much more
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 8.9 mm |
Length | 450 mm |
Min./max. bundle diameter | 4.8-127 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min. tensile force | 778 N |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With straight tip |
Flammability | V2 |