Cable warning tape For use in soil
Path warning tape
WARNTPE-HIVLTCURRENT-40MMX250M
Art.-no.
0993899101
EAN 4038898064121
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Resistant to ageing and cold temperatures
- Composite film made from PE
- Colourfast
- Permanently readable owing to crystal clear film coating over the print
Product information
Datasheets(X)
Colour | Yellow |
Thickness | 0.15 mm |
Width | 40 mm |
Length | 250 m |
Material | PE - Polyethylene |
Inscription | High voltage current |