Cage nut WN 0381 zinc-plated steel, blue passivated (A2K) without circlip
WN 0381 steel zinc-plated
NUT-CAGE-WO.LOK-(A2K)-(2,6-3,5)-M6
Art.-no. 038166
EAN 4053479897226
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Used as internal connectors for sheet metal structures
- Efficient installation by simply pressing in
- Self-adhesive due to spring-steel nut holder
- Variations in manufacturing tolerances are compensated for during installation by the longitudinal and lateral mobility of the nut in the nut holder
- Can also be used in difficult installation conditions or tight spaces
- Can be reused
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M6 |
Max. width (b1) | 12.6 mm |
Max. length (a1) | 12.6 mm |
Height (h1) | 10 mm |
Min./max. material thickness | 2.6-3.5 mm |
Punched-hole width x punched-hole length (n) | 8.3 x 8.3 mm |
RoHS-compliant | Yes |