Car brake conduit pipe Product sold by meter, on coil
Brake line conduit
BRKLNECND-CU/NI-D6MM-L10M
Art.-no.
0889062
EAN 4011231818193
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
- Always use the materials specified by the vehicle manufacturer.
- Mixing designs (e.g. steel polyamide with copper-nickel alloy) is not allowed!
Product information
Datasheets(X)
Diameter | 6 mm |
Material | Copper-nickel |
Pipe-wall thickness | 0.70 mm |
Length | 10 m |
DIN | 74234 |