Carbide burr assortment STEEL cut 5 pieces
Carbide burrs STEEL cut 5 pcs Syska
MILBIT-SORT-TC-STEEL-5PCS
Art.-no. 0616530005
EAN 4065233070684
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance burs with innovative tooth geometry for outstanding cutting performance when processing steel and cast steel. Available in ORSY® system cassette.
- Up to 50 % higher cutting performance for machining steel and cast steel compared to burs with conventional staggered tooth system
- Aggressive milling behaviour, large chips, high material removal
- Good handling
- Workpiece is protected due to significantly lower heat development
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
- Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Notice
- Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves.
- Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.
- Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shank length. Discolouration may occur on the shank due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk.
- Materials are generally processed in reverse rotation.
- Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Product information
Datasheets(X)
Application area
Deburring, working contours, surface machining, weld seam processing, shaping, chamfering and rounding edges
Number of pieces in assortment/set | 5 PCS |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Teeth type | STEEL |
Cutting material | Carbide |
Surface | Plain |
Shank diameter | 6 mm |
| Cutting values | ||||||||||||
| For dia. 6.0-10.0 | ||||||||||||
| Material designation | Tensile strength | Dia. 6.0 | Dia. 8.0 | Dia. 10.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| Nitriding steels | ≤ 1,200 N/mm² | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| Tool steels | ≤ 1,200 N/mm² | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| High-speed steels | ≤ 1,200 N/mm² | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 450 | 750 | 24000 | 40000 | 18 | 18000 | 30000 | 25 | 14000 | 24000 | 31,5 |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| For dia. 12.0 | ||||||
| Material designation | Tensile strength | Dia. 12.0 | ||||
| vc | n | f | ||||
| from | to | from | to | |||
| Steels | ||||||
| General structural steels | ≤ 850 N/mm² | 450 | 750 | 12000 | 20000 | 37 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 12000 | 20000 | 37 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 12000 | 20000 | 37 |
| Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 12000 | 20000 | 37 |
| Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 12000 | 20000 | 37 |
| Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 450 | 750 | 12000 | 20000 | 37 |
| Nitriding steels | ≤ 1,200 N/mm² | 450 | 750 | 12000 | 20000 | 37 |
| Tool steels | ≤ 1,200 N/mm² | 450 | 750 | 12000 | 20000 | 37 |
| High-speed steels | ≤ 1,200 N/mm² | 450 | 750 | 12000 | 20000 | 37 |
| Cast metals | ||||||
| Cast iron | ≤ 350 HB | 450 | 750 | 12000 | 20000 | 37 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 450 | 750 | 12000 | 20000 | 37 |
Carbide burr assortment STEEL cut 5  including:
1
x
Description:
Cylindrical shape with spur cut; 10 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing steel and cast steel.
Quantity:
1
x
1
x
Description:
Cylindrical shape; 10 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing steel and cast steel.
Quantity:
1
x
1
x
Tungsten carbide bur with STEEL teeth
MILBIT-TC-KUD-STEEL-D10-WL9MM
Description:
Ball shape; 10 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing steel and cast steel.
Quantity:
1
x
1
x
Description:
Semicircular shape; 10 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing steel and cast steel.
Quantity:
1
x
1
x
Description:
Ogive shape; 10 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing steel and cast steel.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).