Welcome to Würth Slowakia For trade customers only

Carbide drill bit with gimlet point for through-bore

Carb.-tipp. multi-spur bit point angle clear. hole
AY-HM-DRILL-FITT-ROFFTIP-R-D5XL57

Art.-no. 0682100139

EAN 4011231561754

Price for selected packaging unit
Carbide drill bit with gimlet point for through-bore

Art.-no. 0682100139

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With clamping surface and adjustment screw for fixture drilling and press-in tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

5 mm

Length

57 mm

Design

Right

Material

Carbide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information