Carbide indexable insert
Tungsten carbide indexable insert
REVTIP-MILHD-TC-20X12MM
Art.-no. 071364 82
EAN 4011231705783
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For joining and seaming milling heads
- Reversible carbide tips have long service life
- Suitable for all manufacturers
- Improved production capacity
- Shorter setup times
Product information
Datasheets(X)
Application area
Seams and joints, chamfers, grooves, milling.
![]() | |
Length x width x thickness (LxBxD) | 20 x 12 x 1.5 mm |
Number of holes | 1 PCS |
Diameter of hole (d) | 4.1 mm |
Clearance angle | 35 Degree |
Number of cutting edges | 2 PCS |
Carbide quality | K01S |
Material | Carbide |
Blade system | Euro indexable insert |
Material to be processed | Softwood, Hardwood, Plastic, Artificial stone, Raw sheet material, Plastic-coated sheet material, Veneered sheet material, MDF |