Welcome to Würth Slowakia For trade customers only

Carbide indexable insert

Tungsten carbide indexable insert
REVTIP-MILHD-TC-60X12M

Art.-no. 071364 86

EAN 4011231705820

Price for selected packaging unit
Carbide indexable insert

Art.-no. 071364 86

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For joining and seaming milling heads
  • Reversible carbide tips have long service life

  • Suitable for all manufacturers

  • Improved production capacity

  • Shorter setup times
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Seams and joints, chamfers, grooves, milling.

Length x width x thickness (LxBxD)

60 x 12 x 1.5 mm

Number of holes

2 PCS

Hole distance (l)

26 mm

Diameter of hole (d)

4.1 mm

Clearance angle

35 Degree

Number of cutting edges

2 PCS

Carbide quality

K01S

Material

Carbide

Blade system

Euro indexable insert

Material to be processed

Softwood, Hardwood, Plastic, Artificial stone, Raw sheet material, Plastic-coated sheet material, Veneered sheet material, MDF

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information