Carbide indexable insert
REVTIP-MILHD-TC-7,5X12MM
Art.-no. 071364 80
EAN 4011231705769
Register now and access more than 125,000 products
- Long service life due to wear-resistant tungsten carbide version.
- Suitable for joining and seaming blade heads from different manufacturers.
- Supports better utilisation during production.
- Reduces setup times when changing tools.
Datasheets(X)
Seams and joints, chamfers, grooves, milling.
![]() | |
Length x width x thickness (LxBxD) | 7.5 x 12 x 1.5 mm |
Number of holes | 1 PCS |
Diameter of hole (d) | 4.1 mm |
Clearance angle | 35 Degree |
Number of cutting edges | 2 PCS |
Carbide quality | K01S |
Material | Carbide |
Blade system | Euro indexable insert |
Material to be processed | Softwood, Hardwood, Plastic, Artificial stone, Raw sheet material, Plastic-coated sheet material, Veneered sheet material, MDF |
