Welcome to Würth Slowakia For trade customers only

Carbide milling bit F, conical crossed teeth.

Tungsten carbide milling bit with rounded tip
MILBIT-RDBOW-TC-D13-WL25MM

Art.-no. 0616861325

EAN 4050642411029

Price for selected packaging unit
Carbide milling bit F, conical crossed teeth.

Art.-no. 0616861325

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tapered tip, type F, corresponds to DIN 8032/8033. Crossed teeth, cut 3
  • A hard metal tool:
  • Creates an even surface and effectively removes chips.
  • Less need for further processing.
  • Many times the service life compared to traditional tool materials.
  • Saves time when milling hard materials Suitable for milling hard materials The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.
  • Model RBF
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor use with a pneumatic sander.

Length

70 mm

Shank diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information